Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120
Mfr # 50716
Zoro # G501778641
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52 in.
- Housing Finish Matte Black
- Number of Blades 3
- Reversible Yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50716
- Zoro # G501778641
- UPC # 049694507167
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52 in. |
Max. Mounting Height | 9 ft. and Greater |
Details
Housing Finish | Matte Black |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor or Outdoor |
Blade Material - Fans | Plastic |
Includes | Handheld Remote, Light Kit, 4.5 Inch Downrod |
Speed Controllable | Yes |
Blade Finish | Black Ash |
Item | Outdoor Ceiling Fan |
Air Flow | 4872 cfm |
Mount Type | Three Position Mounting System ( Standard, Low, or Angled ) |
Description
Park View/52 In. Matte Black w/Black Ash
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Exhaust Grille, Metal, White, 4 In. Dia. (MGE 4)
- ACCUMULAIR Pleated Air Filter, 14" x 22" x 1", 4 Pack (FO14X22X1A_4)
- DYNA-GLO Replacement Nozzle Adaptor For Kerosene Heater (3231-0180-00)
- MR. HEATER Horizontal 4" Vent Kit (F102860)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50358)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120 (52219)
- Hunter Ceiling Fans