Shop All Ceiling Fans
Hunter
Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120
Mfr # 51333
Zoro # G701778502
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 44 in.
- Blade Material Plastic
- Housing Finish Matte Black
- Number of Blades 3
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 51333
- Zoro # G701778502
- UPC # 049694513335
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. and Greater |
Details
Blade Material | Plastic |
Housing Finish | Matte Black |
Number of Blades | 3 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor and Outdoor |
Item | Outdoor Ceiling Fan |
Speed Controllable | Yes |
Includes | Handheld Remote, Light Kit |
Air Flow | 3662 cfm |
Blade Finish | Matte Black |
Mount Type | Flush |
Description
Gilmour 44 In. Matte Black Outdoor Ceiling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Pleated Air Filter, 24" x 24" x 1", 4 Pack (KB24X24X1_4)
- SCHNEIDER ELECTRIC ClimaSys CC - double thermostat 250V - range of temperature 0...60°C - 1NO/NC - °C (NSYCCOTHD)
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- AAF FLANDERS Flanders 10055.011212 12 x 12 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (263434)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- HUNTER Decorative Ceiling Fan, Low Pro, 44" Blade Dia., 1 Phase, 120 (59243)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- HUNTER The Astoria - 52" Blade Dia. White (53059)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50885)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- Hunter Ceiling Fans