Shop All Ceiling Fan Accessories
Hunter
Low-Profile Three Light Fitter, White
Mfr # 99135
Zoro # G5145896
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Includes 3-13watt Lights, 900 LumensÂ
- Height 2.5"
- Width 7.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99135
- Zoro # G5145896
- UPC # 00049694991355
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Height | 2.5" |
Width | 7.5" |
Details
Item | Low-Profile Three Light Fitter |
Finish | White |
Includes | 3-13watt Lights, 900 Lumens |
Description
Accessory, Fitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 30" x 1", 4 Pack (FD14X30_4)
- EVERPURE Cartridge (DEV9108-15)
- LAMBRO Duct Tubing Flexible Galv 6In (246)
- HONEYWELL HOME UNIVERSAL ELECTRONIC IGNITION GAS VALVE, (VR8345H4555)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- HUNTER Low-Profile Four Light Fitter, Black (99140)
- HUNTER Oil for Hunter Original Fans Only (22732)
- HUNTER CFL Bowl Fitter (99023)
- HUNTER Low-Profile Four Light Fitter, New Bronze (99143)
- PASS & SEYMOUR Ceiling Fan Box Installation Kit (55501CC)
- DAYTON Replacement motor for ceiling fan (60YG56)
- Hunter Ceiling Fan Accessories