Shop All Ceiling Fan Accessories
Hunter
Low-Profile Three Light Fitter, Brushed Nickel
Mfr # 99136
Zoro # G5146541
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3-13watt Lights, 900 LumensÂ
- Height 2.5"
- Width 7.5"
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 99136
- Zoro # G5146541
- UPC # 00049694991362
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Height | 2.5" |
Width | 7.5" |
Details
Item | Low-Profile Three Light Fitter |
Includes | 3-13watt Lights, 900 Lumens |
Finish | Brushed Nickel |
Description
Accessory, Fitter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 2-Valve (42024)
- AIR HANDLER Carbon Pleated Filter, 12x24x2" (33E901)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-3/4 In. L (30B6)
- DAYTON Wall Collar, 16 In. (16D552)
- HUNTER CFL Bowl Fitter (99023)
- HUNTER Oil for Hunter Original Fans Only (22732)
- HUNTER Low-Profile Four Light Fitter, Black (99140)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- HUNTER Low-Profile Four Light Fitter, New Bronze (99143)
- SOUTHWIRE 4 In. W. 16 Cu. In. Octagon Ceiling Fan Box (54151-FANNB-UPC)
- RACO Raco 7120 4.06 In. Pvc Ceiling Fan Box (6812960)
- Hunter Ceiling Fan Accessories