Shop All Ceiling Fan Light Kits
Hunter
Low-Profile Four Light Fitter, White
Mfr # 99145
Zoro # G5145826
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25"
- Includes 4-13watt Fluorescent Lights, 840 LumensÂ
- Width 10.5"
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99145
- Zoro # G5145826
- UPC # 049694991454
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Height | 3.25" |
Width | 10.5" |
Details
Item | Low-Profile Four Light Fitter |
Includes | 4-13watt Fluorescent Lights, 840 Lumens |
Finish | White |
Description
Accessory, Fitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK3)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- WHITE-RODGERS 3L02-200 Limit Control Manual (3L02-200)
- NAVAC BreakFree Cordless Vacuum Pump, 2 CFM (NP2DLM)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- WESTINGHOUSE Led 3 Light Kit White (77847)
- GLOBE ELECTRIC RECESS LIGHT KIT 6"" WHT (91416)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- Hunter Ceiling Fans & Accessories