Shop All Ceiling Fan Accessories
Hunter
Low-Profile Four Light Fitter, New Bronze
Mfr # 99143
Zoro # G5146158
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5"
- Finish New Bronze
- Includes 4-13watt Fluorescent Lights, 840 LumensÂ
- Height 3.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99143
- Zoro # G5146158
- UPC # 049694991430
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 10.5" |
Height | 3.25" |
Details
Item | Low-Profile Four Light Fitter |
Finish | New Bronze |
Includes | 4-13watt Fluorescent Lights, 840 Lumens |
Description
Accessory, Fitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 3F01-150 Snap Disc Fan Control (3F01-150)
- FANTECH Inline Bathroom Fan, 70W (PB 270L10V-2)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 14 in. Dia. (ARD14TZ)
- 3M CUNO Cartridge, Waterfilter, Hf25-S For - Part# Cuhf25S (CUHF25S)
- HUNTER Low-Profile Four Light Fitter, Black (99140)
- HUNTER CFL Bowl Fitter (99023)
- HUNTER Oil for Hunter Original Fans Only (22732)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- MODERN FORMS Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Matte White (XF-SCK)
- SOUTHWIRE 4 In. W. 16 Cu. In. Octagon Ceiling Fan Box (54151-FANNB-UPC)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees in Satin Brass (SC)
- Hunter Ceiling Fans & Accessories