Shop All Ceiling Fan Light Kits
Hunter
Low-Profile Four Light Fitter, Brushed Nickel
Mfr # 99146
Zoro # G5146480
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Width 10.5"
- Height 3.25"
- Includes 4-13watt Fluorescent Lights, 840 LumensÂ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 99146
- Zoro # G5146480
- UPC # 049694991461
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Width | 10.5" |
Height | 3.25" |
Details
Item | Low-Profile Four Light Fitter |
Finish | Brushed Nickel |
Includes | 4-13watt Fluorescent Lights, 840 Lumens |
Description
Accessory, Fitter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Rigid Duct, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 59-1/4" L, 5 in H (8040206774)
- AIR-CARE 16"x24"x1" Electrostatic Air Filter (ES16241)
- NOVATEK Ring Filter, PK24 (F4015)
- KOCH FILTER 16x25x1 Standard Capacity Pleated Filter, MERV 8 (102-700-007)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-09WB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-30WB)
- Hunter Ceiling Fans & Accessories