Shop All Ceiling Fan Accessories
Hunter
Low-Profile Four Light Fitter, Black
Mfr # 99140
Zoro # G5145887
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.5"
- Finish Black
- Height 3.25"
- Includes 4-13watt Fluorescent Lights, 840 LumensÂ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 99140
- Zoro # G5145887
- UPC # 00049694991409
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Width | 10.5" |
Height | 3.25" |
Details
Item | Low-Profile Four Light Fitter |
Finish | Black |
Includes | 4-13watt Fluorescent Lights, 840 Lumens |
Description
Accessory, Fitter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Window Air Conditioner, 115V AC, 19 3/4 in W. (CCW12B10B)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-117)
- CADET MFG 240V96Base Elec Heater (9958)
- AMANA Filter Kit, Plastic, Beige, PK10 (FK10E)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- HUNTER Oil for Hunter Original Fans Only (22732)
- HUNTER Low-Profile Four Light Fitter, New Bronze (99143)
- HUNTER CFL Bowl Fitter (99023)
- WAC Ceiling Fan Slope Ceiling Kit for Slopes up to 45 Degrees (SC)
- WESTINGHOUSE Support Box Ceiling SafTBar Fan/Fxtr New Cnstr Accssbl Attic 1.5In Box (0152500)
- SOUTHWIRE 4 In. W. 16 Cu. In. Octagon Ceiling Fan Box (54151-FANNB-UPC)
- Hunter Ceiling Fan Accessories