Shop All Ceiling Fan Light Covers and Globes
Hunter
Linen Glass Bowl Kit, New Bronze
Mfr # 99160
Zoro # G5145780
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish New Bronze
- Width 12.75"
- Height 6.25"
- SHADE Amber Linen
- Includes Glass and Finial, Fitter Sold Separately
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99160
- Zoro # G5145780
- UPC # 049694991607
- Country of Origin China
- Category Ceiling Fan Light Covers and Globes
Dimensions
Width | 12.75" |
Height | 6.25" |
Details
Item | Linen Glass Bowl, New Bronze |
Finish | New Bronze |
SHADE | Amber Linen |
Includes | Glass and Finial, Fitter Sold Separately |
Description
Accessory Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Refrigeration Brush, Dia 5/8, Length 6 1/2 (3DYP9)
- SUPCO Thermo-Disc 36T21 11144 L320-60F (L320)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11-3/4 in x 15-3/4 in x 1-3/4 in, Elliptical, PK 2 (T180-11-3/4X15-3/4X1-3/4E-PK2)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L48-66-0005)
- HUNTER 2 1/4IN Accessory Glass -Swirled Marble (99037)
- HUNTER Fitter Glass, Cased White (99042)
- CASABLANCA Glass Bowl, Tropical Leaf, Toffee (99063)
- CASABLANCA Standard Shape Glass Bowl, Tea Stain (99058)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- Hunter Ceiling Fans & Accessories