Shop All Ceiling Fan Light Kits
Hunter
Light Kit, 5 in. L, Powder Coated
Mfr # 28438
Zoro # G4441319
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Length 5 in
- Requires Hard Wired Installation, Switch Plate Cover
- For Use With Hunter Fans
- Max. Amps 3 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 28438
- Zoro # G4441319
- UPC # 049694284389
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Length | 5 in |
Dia. | 10" |
Details
Finish | Powder Coated |
Requires | Hard Wired Installation, Switch Plate Cover |
For Use With | Hunter Fans |
Max. Amps | 3 A |
Material | glass |
Includes | (2) 13W Bulb |
Mounting | Ceiling |
Item | Light Kit |
Switch | Electronic |
Voltage | 120V AC |
Standards | ETL Damp-Rated |
Description
Light Kit, Light Kit, For Use With Hunter Fans, Voltage 120V AC, Max. Amps 3 A, Finish Powder Coated, Mounting Ceiling, Material Glass, 5 in Length, Standards ETL Damp-Rated, Includes (2) 13W Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Solenoid Service Magnet (61192)
- MASTERCOOL FILTER (ME69500-DR)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- GOODMAN 10250802 Limit (10250802)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- PROGRESS LIGHTING Four-Light Universal Fan Light Kit (P2643-20WB)
- PROGRESS LIGHTING LED Fan Kit, Alabaster Style Glass Bowl (P2660-01)
- PROGRESS LIGHTING Antique Bronze Three-Light Bowl Fan Kit (P2650-20TWB)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse ORB Finish White Opal Glass Damp (7784600)
- MAXIM Basic-Max 3-Light 11.75" Wide Satin Nickel Ceiling Fan Light Kit (FKT213FTSN)
- Hunter Ceiling Fan Light Kits