Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 72" Blade Dia., 1 Phase, 120
Mfr # 59136
Zoro # G5146009
product price: $799.99
/ea
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 72"
- Housing Finish Matte Black
- Number of Blades 8
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59136
- Zoro # G5146009
- UPC # 049694591364
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 72" |
Max. Mounting Height | 15 ft. and Greater |
Blade Diameter | 72 In |
Details
Housing Finish | Matte Black |
Number of Blades | 8 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Bearings | Permanently Lubricated Sealed Ball |
Blade Finish | Black |
Speed Controllable | Yes |
Item | Indoor/Outdoor Ceiling Fan |
Includes | Stepped Wall ControL, Three Speed, 11'' Downrod |
Max. Ambient Temp. | 105 Degrees F |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 6904 cfm |
Series | HFC-72 |
Control | Wall |
Light Kit | No |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Door Gasket, 23-1/2" x 29-1/2" (SER-09500-00)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- DAYTON Louver Flange Kit, 24X36 (33W756)
- SIEMENS Duct Point Temperature Sensor, 8", Rigid (QAM2030.020)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- HUNTER CEILING FAN BRNZ 52"" (53292)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- LAMBRO INDUSTRIES INC Lambro 143WP 4 in. Plastic Under Eave Vent (157229)
- Hunter Ceiling Fans & Accessories