Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 59263
Zoro # G5145911
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Fresh White
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59263
- Zoro # G5145911
- UPC # 049694592637
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 52 in |
Details
Housing Finish | Fresh White |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Speed Controllable | Yes |
Includes | 5" & 32" Downrods |
Blade Finish | Fresh White / Light Stripe |
Max. Ambient Temp. | 105 Degrees F |
Item | Indoor/Outdoor Ceiling Fan |
Bearings | Permanently Lubricated Sealed Ball |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 2982 cfm |
Control | Pull Chain |
Light Kit | Yes |
Series | Cassius |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.B. WHITE Unit Diffuser, 29 In. L, 24-3/4 In. W (500-26351)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-40 to 140 (M9208-GGA-3)
- DAYTON Ceiling Ventilator, Insulated, 443 CFM (6WZN1)
- AIR HANDLER Mini-Pleat Air Filter, 16x16x2", MERV 14 (4YVD7)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50231)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59247)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- HUNTER CEILING FAN NEW BRNZ 52"" (53091)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- Hunter Ceiling Fans & Accessories