Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53323
Zoro # G5144015
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Premier Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 53323
- Zoro # G5144015
- UPC # 49694533234
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Premier Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Max. Ambient Temp. | 105 Degrees F |
Bearings | Permanently Lubricated Sealed Ball |
Blade Finish | Walnut |
Includes | 3" & 2" Downrods |
Speed Controllable | Yes |
Item | Indoor/Outdoor Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 3022 cfm |
Series | Newsome |
Control | Pull Chain |
Light Kit | No |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 50 ft. L, PVC (0354-0125-0001)
- MEARS Single pole with thermometoer & anticipator also in white (M611WT)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-3/4 in, Elliptical, PK 2 (T180-11X15X1-3/4E-PK2)
- HANSEN Coupler Body, (F)NPT, 3/8, Brass (400)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER CEILING FAN LED WHITE 52in. (52487)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- Hunter Ceiling Fans