Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53294
Zoro # G5147515
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Matte Black
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53294
- Zoro # G5147515
- UPC # 049694532947
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Matte Black |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Speed Controllable | Yes |
Blade Finish | Oak/Black |
Includes | 3" Downrod |
Max. Ambient Temp. | 105 Degrees F |
Bearings | Permanently Lubricated Sealed Ball |
Item | Indoor/Outdoor Ceiling Fan |
Indoor/Outdoor | Indoor, Outdoor |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 2950 cfm |
Series | Builder Elite |
Light Kit | Yes |
Control | Pull Chain |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Precise Refrigerant Charging According to Target Superheat, Subcooling, & weight W/Intelligent Valve (0564 2560 01)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 35lb-in, 0 to 10VDC (MS41-6043)
- CARRIER Motor, 3/4 HP, 460V, 1-Phase, 1025 rpm (14B0006N05)
- GLOBAL EQUIPMENT Commercial Air Scrubber Negative Air Machine, 4 Stage W/HEPA Filter, 1000 CFM (293052)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53327)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59248)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50887)
- HUNTER CEILING FAN WHT 42"" (51059)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59247)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59124)
- Hunter Ceiling Fans & Accessories