Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 23863
Zoro # G5144049
product price: $749.99
/ea
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Black
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 23863
- Zoro # G5144049
- UPC # 049694238634
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Black |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Includes | 2-1/2" Downrod |
Item | Indoor/Outdoor Ceiling Fan |
Speed Controllable | Yes |
Max. Ambient Temp. | 105 Degrees F |
Bearings | Permanently Lubricated Sealed Ball |
Blade Finish | Teak |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 4617 cfm |
Light Kit | No |
Series | Original |
Control | Pull Chain |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Axial Fan, Square, 24V DC, 156 cfm, 10 1/10 in W. (3241124)
- AMERICAN METAL FILTER 20 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102024)
- DAIKIN Temperature Control (4ELN9178)
- ACCUMULAIR Pleated Air Filter, 14" x 20" x 2", 6 Pack (FD14X20X2_6)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER CEILING FAN LED WHITE 52in. (52487)
- HUNTER Hardwick 44" Fresh White w/White Oak (50474)
- MVP MASTER RAM SERIES OPTIMUS OSCILLATING FAN (OPTIMUS OSCILLATING FAN)
- Hunter Ceiling Fans & Accessories