Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 23847
Zoro # G5143805
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Chestnut Brown
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 23847
- Zoro # G5143805
- UPC # 049694238474
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Chestnut Brown |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Indoor/Outdoor | Indoor, Outdoor |
Speed Controllable | Yes |
Blade Finish | Cherry/Walnut |
Max. Ambient Temp. | 105 Degrees F |
Item | Indoor/Outdoor Ceiling Fan |
Bearings | Permanently Lubricated Sealed Ball |
Includes | 2-1/2" Downrod |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 4617 cfm |
Light Kit | No |
Series | Original |
Control | Pull Chain |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Low Water Cut Out with Probe (751P-MT-120)
- BROAN Fan Assembly (97011220)
- COPELAND Potential Relay (940-0001-79)
- NORDYNE Burner Spud, No663699 (663699)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50905)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59385)
- HUNTER Extension Downrod, 12", Noble Bronze (99294)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50786)
- HUNTER Outdoor Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (55086)
- CANARM LTD Canarm® 56" Industrial Ceiling Fan, DC Motor, 5 Speed, 8449 CFM, Outdoor Rated, White (CP56DW11N)
- Hunter Ceiling Fans & Accessories