Shop All Ceiling Fans
Hunter
Indoor/Outdoor Ceiling Fan, 1 Phase, 120
Mfr # 55078
Zoro # G6737763
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 55078
- Zoro # G6737763
- UPC # 049694550781
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 14ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Matte Black |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Rated for Wet Locations |
Mount Type | Flush Mount |
Blade Finish | Brown |
Item | Indoor/Outdoor Ceiling Fan |
Includes | Fan/Light Handheld Remote Control |
Air Flow | 4098 cfm |
Light Kit | Yes |
Control | Wall |
Series | Cedar Key |
Description
Ceiling Fan, 52 In., 120 v, Matte Black Led
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Portable Htr 125K Btu (F340755)
- DAYTON Door Louver, 10-1/8 H, 16-1/4 W, Steel (6WRJ0)
- DAYTON Remote Balancing Damper, 8 In (48C160)
- LOCHINVAR Tst2061K Tst2061 Outlet (TST2061K)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53294)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Extension Downrod, 18", White (22727)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53251)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- Hunter Ceiling Fans