Shop All Ceiling Fans
Hunter
Hunter Fan 53057-22459 Ceiling Fan New Bronze - 52 In.
Mfr # 3890175
Zoro # G603694986
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 3890175
- Zoro # G603694986
- Country of Origin China
- Category Ceiling Fans
Description
Features
- Large room fan.
- Wobble free canopy.
- With powerful Whisper wind motor for years of quiet reliability.
- Two 60 watt bulbs, bowl light fixture.
- 3-position Installers Choice mounting system provides versatility for regular, low, or angled ceiling installation.
- Bulbs and down rod. included.
- Can be installed without light kit.
- Size - 52 in.
- Finish - New Bronze
- Item Weight - 21.13 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Circulator 20" Non-Oscillating, 115VAC, 4700 CFM (4VAC3)
- HARVEL Round Rigid Duct, 4 in Duct Dia, 4 1/2 in W, 10 ft. L, 4 1/2 in H (HDUC0400PG1000)
- DWYER INSTRUMENTS Pump Controller (MPCJR)
- GE Defrost Thermostat (WR50X55)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- HUNTER Melbourne 52" Noble Bronze w/Weathered W (50792)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- PROMINENCE HOME Piercy, 42 in. Ceiling Fan with Light, Bronze (50652-40)
- Hunter Ceiling Fans & Accessories