Shop All Flushmount Lights
Hunter
Flush Mount Light, Blush Pink, 120 V, UL
Mfr # 19172
Zoro # G501779365
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Blush Pink
- Lamp Type E26
- Voltage 120
- Standards UL Listed
- Number of Light Bars 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19172
- Zoro # G501779365
- UPC # 049694191724
- Country of Origin China
- Category Flushmount Lights
Details
Housing Finish | Blush Pink |
Lamp Type | E26 |
Voltage | 120 |
Item | Flush Mount Ceiling Light |
Standards | UL Listed |
Number of Light Bars | 1 |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Flush Mount Light,Blush Pink,120 V,UL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- ELCO LIGHTING 6 Adjustable Pull Down with Directional Snoot Trim" (EL2587W)
- SATCO 9.2W A19 LED - 50K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25012)
- ILC Replacement for Pura Uv101 replacement light bulb lamp (UV101 PURA)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- MAXIM Essentials 2-Light 9" Wide Oil Rubbed Bronze Flush Mount Light (5885FTOI)
- NUVO 9 Inch LED Flush Mount Fixture, Disk Light, Round, 17 Watt, 3000K, White Finish, 12PK (62/1763)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 3000K Non-T24 (57613WTWT)
- LITHONIA LIGHTING LED Flush Mt, 13in, 3000K, In and Outdoors (FMML 13 830 WL)
- AFX Pierce 24'' Linear Flush Mount, LED 25W 120 277V, White (PRCL2407L5AJUDWH)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- Hunter Flushmount Lights