Shop All Ceiling Fan Light Covers and Globes
Hunter
Fitter Glass, Cased White
Mfr # 99042
Zoro # G5143927
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Cased White
- Depth 6.3"
- Width 12"
- Height 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 99042
- Zoro # G5143927
- UPC # 049694990426
- Country of Origin China
- Category Ceiling Fan Light Covers and Globes
Dimensions
Depth | 6.3" |
Width | 12" |
Height | 10.6" |
Details
Item | Fitter Glass |
Finish | Cased White |
Description
Accessory Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Bathroom Fan, 110/130/150 cfm cfm, 6 in Duct Dia., 120V AC, No (FV-1115VK2)
- AIR HANDLER 24x24x20 Synthetic Cube Air Filter (5W902)
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In (B712-400S)
- HEAT WAGON Thermostat Knob (104905-01)
- HUNTER 2 1/4IN Accessory Glass -Swirled Marble (99037)
- HUNTER Linen Glass Bowl Kit, New Bronze (99160)
- CASABLANCA Glass Bowl, Tropical Leaf, Toffee (99063)
- CASABLANCA Standard Shape Glass Bowl, Tea Stain (99058)
- NEWHOUSE LIGHTING - INDOOR Metal Wire Lamp Guard for Ceiling Fan Light Covers, 4PK (WLG1B-4)
- Hunter Ceiling Fans & Accessories