Shop All Ceiling Fan Wall and Remote Controls
Hunter
Fan Speed Control, White, Plastic, Wall
Mfr # 27181
Zoro # G1763894
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Requires Hard Wired Installation, Switch Plate Cover
- Mounting Wall
- Includes (4) Selectable Speeds
- Switch (2) Wire Slide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 27181
- Zoro # G1763894
- UPC # 049694271815
- Country of Origin China
- Category Ceiling Fan Wall and Remote Controls
Details
Finish | White |
Requires | Hard Wired Installation, Switch Plate Cover |
Mounting | Wall |
Includes | (4) Selectable Speeds |
Item | Fan Control Wall Switch |
Switch | (2) Wire Slide |
For Use With | Hunter Ceiling Fans |
Material | Plastic |
Voltage | 120V AC |
Max. Amps | 1.6 A |
Switch Style | (2) Wire Slide |
Type | 2 Wire Slide, Wall Mount |
Description
Fan Control Wall Switch, Fan Control Wall Switch, For Use With Hunter Ceiling Fans, Switch Style (2) Wire Slide, Voltage 120V AC, Max. Amps 1.6 A, Finish White, Mounting Wall, Material Plastic, Includes (4) Selectable Speeds
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Dust Collector, Pedestal Mount, 7 (DC7)
- DAYTON Roof Cap, 6 " Duct Size, Aluminum (45PE69)
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- AIRMASTER FAN Heavy-Duty Air Circulator, Ceiling 24" 115VAC (37137)
- HUNTER Wall Control, Fan Speeds (99815)
- HUNTER Remote and Canopy Kit, 3 Speed Fan and Light Control, Bronze (99179)
- HUNTER Fan Speed and Light Control, Plastic (27182)
- HUNTER Fan Speed Control, Plastic, Blue (99106)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- HUNTER Fan Speed and Light Control, White, Wall (27183)
- MODERN FORMS 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (F-WCBT)
- Hunter Ceiling Fans & Accessories