Shop All Ceiling Fan Wall and Remote Controls
Hunter
Fan Speed and Light Control, White, Wall
Mfr # 27183
Zoro # G0817451
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hunter Ceiling Fans
- Mounting Wall
- Requires Hard Wired Installation, Switch Plate Cover
- Finish White
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 27183
- Zoro # G0817451
- UPC # 049694271839
- Country of Origin China
- Category Ceiling Fan Wall and Remote Controls
Details
For Use With | Hunter Ceiling Fans |
Item | Fan Control Wall Switch |
Mounting | Wall |
Requires | Hard Wired Installation, Switch Plate Cover |
Finish | White |
Material | Plastic |
Includes | (4) Selectable Speeds, Dimming Feature and Preset Feature Operation at Desired Settings |
Switch | (3) Wire Slide |
Max. Amps | 1.6 A |
Voltage | 120V AC |
Switch Style | (3) Wire Slide |
Type | 3 Wire Slide, Wall Mount |
Description
Fan Control Wall Switch, Fan Control Wall Switch, For Use With Hunter Ceiling Fans, Switch Style (3) Wire Slide, Voltage 120V AC, Max. Amps 1.6 A, Finish White, Mounting Wall, Material Plastic, Includes (4) Selectable Speeds, Dimming Feature and Preset Feature Operation at Desired Settings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Fan Blade, 26" dia., 1/2" Bore, CCW (LA01EW040)
- SUPCO Sight Glass, SSGSS3 (SSGSS3)
- ZORO SELECT Evaporative Cooling Pad, 40x8x23 in. (4KAZ5)
- KING ELECTRIC Kcv Cove Heater 24" 120V 210W White (KCV1202-W)
- HUNTER Remote and Canopy Kit, 3 Speed Fan and Light Control, Bronze (99179)
- HUNTER Fan Speed Control, Plastic, Blue (99106)
- HUNTER Fan Speed and Light Control, Plastic (27182)
- HUNTER Wall Control, Fan Speeds (99815)
- HUNTER Universal Ceiling Fan Wall Control (99771)
- HUNTER Fan Speed Control, White, Plastic, Wall (27181)
- PROMINENCE HOME Universal Smart Ceiling Fan Kit with wall mount, Google Home & Amazon Alexa Enabled, White (51658-40)
- Hunter Ceiling Fans & Accessories