Shop All Portable Utility Fans
Hunter Fan Co. Jan Fan
Jan Fan 30in Pedestal Fan w/ Drop Cord Switch, 2 Speed, Yellow, 4PK
Mfr # JF-PF30-DCS
Zoro # G508829179
product price: $1,101.99
/pk 4, $275.50/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter Fan Co. Jan Fan
- MFR # JF-PF30-DCS
- Zoro # G508829179
- Country of Origin China
- Category Portable Utility Fans
Description
Features: high visibility safety yellow fan with 115v industrial 2-speed motor modular motor design makes maintenance and repairs quick and easy each spring steel blade is securely riveted with three in round head solid steel rivets and are statically balanced blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning blade and guard meet all safety standards including osha, ul probe clearance between the guard and blade at any point is not less than 2-1/2in min. 1-1/2in clearance on 20in model pedestal column is painted, heavy gauge steel with 2-1/4in outer diameter column locks into base by threading into a 2in coupling w/set screw that is welded to the base allows tilt adjustment of fan head height from floor to centre of fan is 5' base is constructed with heavy 10-gauge steel and meets ul tip-over test standards protected with a 5-year hassle free warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Tube 7, Heat Exchanger Assembly (1071597)
- FOSTORIA Ir-Heater, 2500-Watts, 480V (MM-33A)
- WAC 6-Speed Bluetooth Ceiling Fan Wall Control with Single Pole Wallplate in White (WC20)
- MANITOWOC Water Trough (10337)
- PERFECT AIRE PEDESTAL FAN 20in. BLACK (1PAFP20)
- DO IT BEST Commercial Fan (FE-50TDO(501))
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, White (PF16W)
- LASKO 16 3 SPD Ped Osc Fan (2526)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 5800 to 10,000 cfm Air, Red (BF42BD)
- PERFECT AIRE HAND HELD FAN BLACK 4in. (1PAFHAND)
- Hunter Fan Co. Jan Fan Portable Utility Fans