Shop All Portable Utility Fans
Hunter Fan Co. Jan Fan
Jan Fan 24in Wall & Ceiling Mount Fan w/ Drop Cord Switch, 2 Speed, Yellow, 3PK
Mfr # JF-WCM24-DCS
Zoro # G308829249
product price: $796.99
/pk 3, $265.66/ea
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter Fan Co. Jan Fan
- MFR # JF-WCM24-DCS
- Zoro # G308829249
- Country of Origin China
- Category Portable Utility Fans
Description
Features: high visibility safety yellow fan with 115v industrial 2-speed motor modular design saves time and money with ease of maintenance and repairs designed with 3 heavy duty spring steel blades each blade securely riveted with three in round head solid steel rivets and are statically balanced blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning blade and guard meet all safety standards including osha, ul probe clearance between the guard and blade at any point is not less than 2-1/2in min. 1-1/2in clearance on 20in model guards fasten securely to motor using 4 motor thru-bolts heavy 8-gauge triangle bracket mounts to wall or ceiling using 4 mounting holes heavy duty mount allows full tilt and swivel of fan head heavy gauge swivel and tilt motor mounting plate secured with 7/16in hex bolt and reversible locknut protected with a 5-year hassle free warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Blower, 115V, 2 SPDT (B45267)
- QUINCY LAB Quincy Lab, Knob and Dial (201-2225)
- MARADYNE Pacesetter Fan 8" 12VAC (MP089K)
- PROSOURCE ProSource FR01-4X12W Floor Register, 12 in W x 4 in H Duct Opening, Steel, White (FR01-4X12W)
- MILWAUKEE TOOL M18 Jobsite Fan & M18 REDLITHIUM CP2.0 Battery, Cordless Jobsite Fan, 18 V, Includes AC Adapter (0886-20, 48-11-1820)
- LASKO TWIN RVRSBL WNDW FAN 9"" (W09550)
- SPAL 11 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102054)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 5800 to 10,000 cfm Air, Red (BF42BD)
- MAXX AIR Direct Drive Drum Fan, 656 A, 120 V, 2Speed, 460 to 710 rpm Speed, 6300 to 9000 cfm Air, Steel (BF36DD)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with 3-Hour Timer (FC-250D)
- VENTAMATIC MaxxAir„¢ 30" Pedestal Fan, 4,800 CFM, 1/4 HP, 1 Phase (HVPF30YOKEUPS)
- Hunter Fan Co. Jan Fan Portable Utility Fans