Shop All Portable Utility Fans
Hunter Fan Co. Jan Fan
Jan Fan 24in Rugged Mobile Fan w/ Drop Cord Switch, 2 Speed, Yellow, 3PK
Mfr # JF-RMF24-DCS
Zoro # G708829306
product price: $1,434.99
/pk 3, $478.33/ea
Free Shipping & Returns
$1,434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter Fan Co. Jan Fan
- MFR # JF-RMF24-DCS
- Zoro # G708829306
- Country of Origin China
- Category Portable Utility Fans
Description
Features: high visibility safety yellow fan with 115v industrial 2-speed motor modular design saves time and money with ease of maintenance and repairs designed with 3 heavy duty spring steel blades each blade securely riveted with three in round head solid steel rivets and are statically balanced blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning blade and guard meet all safety standards including osha, ul probe clearance between the guard and blade at any point is not less than 2-1/2in min. 1-1/2in clearance on 20in model guards fasten securely to motor using 4 motor thru-bolts made of heavy gauge, treated and painted 3in steel base with industrial grade casters rugged mobile base mounts to 20in, 24in and 30in fans approximately 20in from the floor mount allows 180 degrees of range to provide focused cooling protected with a 5-year hassle free warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Combo Louver Damper, Adj, 23-1/2 H, Alum (5NKH7)
- HENRY ROOFNG FABRIC 4""X150' (HE183195)
- HUNTER Ceiling Fan Downrod, 12", Black (25144)
- TREVA 5.25 in. H X 3.5 in. D 3 settings Rechargeable Fan (FD35B01)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- OEMTOOLS 20" Oscillating Pedestal Fan (OEM24871)
- VORNADO FANS 633 9 3SPD Circul Fan (CR1-0120-06)
- XPOWER Speed-dry surfaces and tight spaces with powerful, focused air from the commercial-grade P-80A centrifugal air mover! Portable and energy-efficient. (P-80A-Black)
- BLACK & DECKER 9'' Twin Window Fan, Manual (BFW9M)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with 3-Hour Timer (FC-250D)
- EBM-PAPST 115V-AC COOLING FAN (3906)
- Hunter Fan Co. Jan Fan Portable Utility Fans