Shop All Portable Utility Fans
Hunter Fan Co. Jan Fan
Jan Fan 24in Pedestal Fan w/ Wheel Kit & Drop Cord Switch, 2 Speed, Yellow, 5PK
Mfr # JF-MAC24-DCS
Zoro # G608829314
product price: $1,133.99
/pk 5, $226.80/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter Fan Co. Jan Fan
- MFR # JF-MAC24-DCS
- Zoro # G608829314
- Country of Origin China
- Category Portable Utility Fans
Description
high visibility safety yellow fan with 115v industrial 2-speed motor modular motor design makes maintenance and repairs quick and easy each spring steel blade is securely riveted with three in round head solid steel rivets and are statically balanced blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning blade and guard meet all safety standards including osha, ul probe clearance between the guard and blade at any point is not less than 2-1/2in min. 1-1/2in clearance on 20in model pedestal column is painted, heavy gauge steel with 2-1/4in outer diameter column locks into base by threading into a 2in coupling w/set screw that is welded to the base height from floor to centre of fan is 5' base is constructed with heavy 10-gauge steel and meets ul tip-over test standards includes mobile wheel kit protected with a 5-year hassle free warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Wheel (6380138)
- ALL-FILTERS 18X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18201.6 6pk)
- HEIL QUAKER /ICP 1172472 Contactor 1P 30A 24V (1172472)
- LUMENITE Contrl, No Foam, 1 Relay, Track Mnt, 220VAC (WFMFT-TM-2012)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- DELHI Portable Utility Fan, 18 In, 115V (U18-1)
- TINKERTOOLS High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (TI13368)
- XPOWER 1/4 HP, 2100 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain (X-39AR-Red)
- KLEIN TOOLS Rechargeable Clamping Fan (PJSFM2)
- MASTERCOOL Mastercool® Indoor/ Outdoor Utility Blower Fan, 1,200 CFM, 120V (21200)
- XPOWER 1000 CFM, Variable Speed 11” Sealed Brushless DC Motor Rechargeable AC/DC Air Circulator (FC-150B)
- Hunter Fan Co. Jan Fan Portable Utility Fans