Shop All Condenser Fan Blades and Hubs
Hunter Fan Co. Jan Fan
Jan Fan 24in Hinged Guard & Blade Set, Silver
Mfr # JF-24GB-S
Zoro # G808445734
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter Fan Co. Jan Fan
- MFR # JF-24GB-S
- Zoro # G808445734
- UPC # 49694380319
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Description
blade is constructed 1/8 thick steel spider 3-prong mount between blades and hub designed with 3 heavy duty spring steel blades each blade securely riveted with three round head solid steel rivets and are statically balanced guard has instant opening hinge feature for ease of maintenance and cleaning guard is constructed with 6 gauge outer and radial rib wire size and 11-1/2 gauge spiral wire size blade and guard meet all safety standards including osha, ul probe clearance between the guard and blade at any point is not less than 2-1/2 min. 1-1/2 clearance on 20 model 8 front to rear guard positive locking fastening loops w/hinge capability 6 fastening loops on 20 guard guards fasten securely to motor using 4 motor thru-bolts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKTITE Grey Retro Rnd Base, 3/4" To 2-1/4" (RF801G)
- DAYTON Rear Handle (3551003300)
- HONEYWELL HOME TRADELINE 120V 60HZ S-SWITCH 15 SEC (R8184G4066)
- AMERICAN METAL FILTER 20 x 25 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG102025)
- HUNTER FAN CO. JAN FAN Jan Fan 30in Hinged Guard & Blade Set, Yellow (JF-30GB)
- HUNTER FAN CO. JAN FAN Jan Fan 30in Steel Replacement Blade, Silver (JF-BL30)
- HUNTER FAN CO. JAN FAN Jan Fan 24in Hinged Guard & Blade Set, Yellow (JF-24GB)
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch (XW2203-27 R)
- REVCOR Propeller, 24 In Dia, 24 Deg Pitch (T2403-24 R)
- REVCOR Propeller, Dia 22 In, 30 Deg Pitch (ZS2203-30 L)
- REVCOR Propeller, 26 In Dia, 27 Deg Pitch (T2605-27 R)
- Hunter Fan Co. Jan Fan Fan Blades and Propellers