Shop All Portable Utility Fans
Hunter Fan Co. Jan Fan
Jan Fan 20in Pedestal Fan w/ Wheel Kit & Drop Cord Switch, 2 Speed, Yellow, 5PK
Mfr # JF-MAC20-DCS
Zoro # G808829282
product price: $1,116.99
/pk 5, $223.40/ea
Free Shipping & Returns
$1,116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter Fan Co. Jan Fan
- MFR # JF-MAC20-DCS
- Zoro # G808829282
- Country of Origin China
- Category Portable Utility Fans
Description
high visibility safety yellow fan with 115v industrial 2-speed motor modular motor design makes maintenance and repairs quick and easy each spring steel blade is securely riveted with three in round head solid steel rivets and are statically balanced blade is guard is designed with instant opening hinge feature for ease of maintenance and cleaning blade and guard meet all safety standards including osha, ul probe clearance between the guard and blade at any point is not less than 2-1/2in min. 1-1/2in clearance on 20in model pedestal column is painted, heavy gauge steel with 2-1/4in outer diameter column locks into base by threading into a 2in coupling w/set screw that is welded to the base height from floor to centre of fan is 5' base is constructed with heavy 10-gauge steel and meets ul tip-over test standards includes mobile wheel kit protected with a 5-year hassle free warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 13" Duct Stretcher (CTDUCTST)
- ALL-FILTERS 16 x 25 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (16251.POLY 12PK)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT85)
- ZORO SELECT 22" Square Perforated Return Air Grille, White (4MJW6)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU2)
- AIRMASTER FAN FAN High Velocity 18" Low Stand Pivot (CF78984)
- MULE 5-in-1 Mobile Workshop Fan (52000-40)
- J & D MFG J&D Manufacturing 20in EZ Breeze HAF Basket Fan w/ Bracket & Cord, 1/10 HP (VDB20G)
- XPOWER 1/4 HP, 925 CFM, 2.3 Amps, 4 Positions, 3 Speeds Mini Mighty Air Mover with Power Outlets and 3-Hour Timer (P-230AT-Red)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with Power Outlets for Daisy Chain (FC-250AD)
- Hunter Fan Co. Jan Fan Portable Utility Fans