Shop All Ceiling Fans
Hunter
FAN CEIL WI-FI NOBLE BRZ 54IN
Mfr # 59226
Zoro # G704375432
original price:
$617.99
14% off
new price: $526.99
/ea
Free Shipping & Returns
$526.99
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
- Brand Hunter
- MFR # 59226
- Zoro # G704375432
- UPC # 49694592262
- Country of Origin United States
- Category Ceiling Fans
Description
SIMPLEconnect WiFi ceiling fan enabled for home automation featuring integrations with Amazon Alexa, Apple HomeKit, and Google Assistant putting the ultimate control in the palm of your hands or by the sound of your voice. Remote control receiver pre-installed in the fan eliminates the need for additional wiring and eliminates the common dead switch and maintains functionality of both switches on a dual switch. Audible beep confirms button command on remote control. Adjust speed and reverse ceiling fan direction with premium handheld remote. Blade pitch optimized to ensure ideal air movement and peak performance. LED light kit for lower energy consumption, brighter light output and a longer lifespan than traditional bulbs. Reversible 4-speed WhisperWind motor delivers ultra-powerful air movement with whisper-quiet. Installer's Choice three-position mounting system allows for standard, low, or angled mounting. Includes 5" downrods to ensure proper distance from the ceiling and optimize air movement, intergrated light kit with Clear glass and 1 17W energy-efficient, dimmable LED bulbs to give you control of the ambiance in your space
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
- AIRJET Airjet 6SS Starter Section - 6 in. (6SS)
- SUPCO Hi Pressure Switch, 425 psi OP, 325 psi CL (SHP425325)
- CLEVELAND CONTROLS Total Pressure Probe, 6 In, Barbed (21122-112)
- RAYPAK 016514F Ignitor Wire (016514F)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (53313)
- HUNTER Hunter Haskell 42 in. White LED Indoor Ceiling Fan (52138)
- WESTINGHOUSE DOWNROD 24"" WHITE (77243)
- Hunter Ceiling Fans