Shop All Ceiling Fan Downrods
Hunter
Extension Downrod, 48", Noble Bronze
Mfr # 99298
Zoro # G5146736
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Accessory Finish Powder Coated
- Finish Powder Coated
- Includes Batteries No
- Standards ETL Listed Downrod
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99298
- Zoro # G5146736
- UPC # 049694992987
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 48 in |
Width | 3/4 in |
Details
Item | Downrod |
Fan Accessory Finish | Powder Coated |
Finish | Powder Coated |
Includes Batteries | No |
Standards | ETL Listed Downrod |
Mounting | Ceiling |
For Use With | Hunter Ceiling Fans |
Color | Brown |
Material | Steel |
Compatible With | Fan |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Powder Coated, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 48 in Length, Fan Accessory Finish Powder Coated, Brown, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROLEVEL 48-3250-60 12" Replacement (48-3250-60)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x20", MERV 13 (3XJ74)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 27.62, White, Steel (4JRU1)
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 (RF-400-2)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- HUNTER Ceiling Fan Downrod, 18", Black (26219)
- HUNTER Ceiling Fan Downrod, Bright Brass, Steel (26313)
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- HUNTER Perma-Lock Downrod, 18", New Bronze (26042)
- HUNTER Ceiling Fan Downrod, 18", Bright Brass (22723)
- Hunter Ceiling Fan Downrods