Shop All Ceiling Fans
Hunter
Extension Downrod, 48", Matte Silver
Mfr # 99305
Zoro # G5146666
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- Material Steel
- Length 48 in
- Finish Matte Silver
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99305
- Zoro # G5146666
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 48 in |
Width | 3/4 in |
Details
Standards | ETL Listed Downrod |
Item | Downrod |
Material | Steel |
Finish | Matte Silver |
Mounting | Ceiling |
For Use With | Hunter Ceiling Fans |
Color | Silver |
Includes Batteries | No |
Compatible With | Fan |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Matte Silver, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 48 in Length, Silver, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY End Cap, 6 in Duct Dia, Type I PVC, 2-3/4" L x (PVCCA06)
- EMERSON FLOW CONTROLS Drier, 1/4" Sae Filter Drier, Ek-052 (047601)
- PROMINENCE HOME Universal Ceiling Fan Remote Control Kit with Receiver, Wall Dock & Batteries, Black (51487-40)
- DAYTON BthExh Fn, 8In Duct Diam, Glv Steel, 1.46 A (60KU42)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Chesnut Brown (22170)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- HUNTER Hunter Fan 27182 3 Speed Fan and Light Dual Slide Control (666925)
- NATIONAL BRAND 52 in. Hugger Indoor White Ceiling Fan with Light Kit (AL383ILED-WH)
- Hunter Ceiling Fans