Shop All Ceiling Fans
Hunter
Extension Downrod, 36", Black
Mfr # 25147
Zoro # G5146289
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- Finish Black
- Material Steel
- For Use With Hunter Ceiling Fans
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 25147
- Zoro # G5146289
- UPC # 049694251473
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 36 in |
Width | 3/4 in |
Details
Standards | ETL Listed Downrod |
Item | Downrod |
Finish | Black |
Material | Steel |
For Use With | Hunter Ceiling Fans |
Color | Black |
Mounting | Ceiling |
Includes Batteries | No |
Compatible With | Fan |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Black, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 36 in Length, Black, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 30A, 24V, 3 Pole (HN53CC024)
- BROAN Blower Wheel (99020139)
- DAYTON Elbow, 45 (HV2122100G)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24, 3.5 in wc, Fast Opening, 0.2 A (700-402)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER 52" Blade Dia. Low Profile III - Antique Pewter (53071)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50380)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50358)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER Hunter Beck 52 in. Black Indoor Ceiling Fan (54215)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (50198-40)
- Hunter Ceiling Fans & Accessories