Shop All Ceiling Fans
Hunter
Extension Downrod, 18", White
Mfr # 22727
Zoro # G5146401
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- For Use With Hunter Ceiling Fans
- Finish White
- Mounting Ceiling
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 22727
- Zoro # G5146401
- UPC # 049694227270
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 3/4 in |
Length | 18 in |
Details
Standards | ETL Listed Downrod |
Item | Downrod |
For Use With | Hunter Ceiling Fans |
Finish | White |
Mounting | Ceiling |
Color | White |
Material | Steel |
Compatible With | Fan |
Includes Batteries | No |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish White, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 18 in Length, White, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25-1/2"x90 ft. Paint Collector Filter Roll, Polyester (2EKK4)
- HYDRO FLAME Hydro Flame 38453 Mechanical Thermostats - Heat Only, White (38453)
- BROWNING A36 Browning Super Grip Belt (A36)
- PARKER Dryer, Liquid Line (MMS-200)
- HUNTER Extension Downrod, 48", White (26337)
- HUNTER Extension Downrod, 72", White (23067)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53336)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- PROGRESS LIGHTING Signature Plus II, 54", LED 5 Blade Fan (P2539-2030K)
- Hunter Ceiling Fans & Accessories