Shop All Ceiling Fans
Hunter
Extension Downrod, 18", Matte Silver
Mfr # 99302
Zoro # G5146690
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- Finish Matte
- Width 3/4 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99302
- Zoro # G5146690
- UPC # 049694993021
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 3/4 in |
Length | 18 in |
Details
Standards | ETL Listed Downrod |
Item | Downrod |
Finish | Matte |
Material | Steel |
Color | Silver |
Mounting | Ceiling |
For Use With | Hunter Ceiling Fans |
Compatible With | Fan |
Includes Batteries | No |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Matte, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 18 in Length, Silver, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSEX WHITE RODGERS Refrant Control (16 09 090S1)
- ALL-FILTERS 12X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (12242.8 4PK)
- HEIL QUAKER 3 3/4 in. dia 1 10/16W CW 1/3 in. WHE (1183454)
- KING ELECTRIC Thermostat Hydronic 120V 2 Circuit Line Voltage 12 .5 Amp (HW120)
- HUNTER Extension Downrod, 60", Black (25149)
- HUNTER CEILING FAN WHITE 52"" (53054)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51331)
- HUNTER Ceiling Fan Downrod, 12", Black (25144)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- PROGRESS LIGHTING Billows, 52", 5 Plywood Blade (P2552-09)
- Hunter Ceiling Fans & Accessories