Shop All Ceiling Fans
Hunter
Extension Downrod, 18", Black
Mfr # 25145
Zoro # G5146307
original price:
$17.59
9% off
new price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- For Use With Hunter Ceiling Fans
- Width 3/4 in
- Color Black
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 25145
- Zoro # G5146307
- UPC # 049694251459
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 3/4 in |
Length | 18 in |
Details
Standards | ETL Listed Downrod |
Item | Downrod |
For Use With | Hunter Ceiling Fans |
Color | Black |
Mounting | Ceiling |
Material | Steel |
Finish | Black |
Compatible With | Fan |
Includes Batteries | No |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Black, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 18 in Length, Black, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Door Gasket, 22-5/8" x 59-3/4" (341-60083-00)
- DAYTON Bearing Support with Bearing (VTSYT1212LBSG)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 11 (2DYT9)
- TEMPCO Screw Plug Immersion Heater, 90 sq. in. (TSP03260)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53251)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (23847)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51090)
- HUNTER Decorative Ceiling Fan, Low Pro, 48" Blade Dia., 1 Phase, 120 (52062)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53336)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50901)
- WESTINGHOUSE Petite 30" 6-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7230800)
- Hunter Ceiling Fans