Shop All Ceiling Fans
Hunter
Extension Downrod, 12", Noble Bronze
Mfr # 99294
Zoro # G5146760
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- Material Steel
- Color Brown
- For Use With Hunter Ceiling Fans
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99294
- Zoro # G5146760
- UPC # 049694992949
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 12 in |
Width | 3/4 in |
Details
Standards | ETL Listed Downrod |
Item | Downrod |
Material | Steel |
Color | Brown |
For Use With | Hunter Ceiling Fans |
Finish | Powder Coated |
Mounting | Ceiling |
Fan Accessory Finish | Powder Coated |
Compatible With | Fan |
Includes Batteries | No |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Powder Coated, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 12 in Length, Fan Accessory Finish Powder Coated, Brown, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Low Voltage Thermostat, 7, 5-1-1 Programs, 4 H 2 C, Hardwired/Battery/Power Stealing, 24VAC (1F95-0671)
- EMPIRE COMFORT SYSTEMS Automatic Blower, Top Mounting Type (GWTB2W)
- AIR HANDLER 10x34x1 Synthetic Pleated Air Filter, MERV 7 (21C067)
- MARS Air Curtain, NSF 37, 48 In (NH248-1UA-TS)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59217)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50728)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53238)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50885)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- Hunter Ceiling Fans