Shop All Ceiling Fans
Hunter
Extension Downrod, 12", Matte Silver
Mfr # 99301
Zoro # G5146709
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed Downrod
- Material Steel
- For Use With Hunter Ceiling Fans
- Width 3/4 in
- Mounting Ceiling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 99301
- Zoro # G5146709
- UPC # 049694993014
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 12 in |
Width | 3/4 in |
Details
Standards | ETL Listed Downrod |
Item | Downrod |
Material | Steel |
For Use With | Hunter Ceiling Fans |
Mounting | Ceiling |
Finish | Matte |
Color | Silver |
Compatible With | Fan |
Includes Batteries | No |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Compatible With Fan, Finish Matte, Includes Batteries No, Mounting Ceiling, Material Steel, 3/4 in Width, 12 in Length, Silver, Standards ETL Listed Downrod
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIGIDAIRE Thermistor (5304471383)
- LIBERTY PUMPS Rotary Cutter Kit (K001139)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 11 (2DYR9)
- AIR HANDLER Cartridge Air Filter, 12x24x12" (2JWA6)
- HUNTER Decorative Ceiling Fan, Low Pro, 1 Phase, 120 (59482)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- HUNTER Sea Air Outdoor Ceiling Fan, 52" Blade Dia., White, ETL Wet (53054)
- HUNTER Ceiling Fan Downrod, 12", Black (25144)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53336)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53316)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59248)
- Hunter Ceiling Fans