Shop All Chandeliers
Hunter
Downrod Light, Rustic Iron, 120 V, UL Li
Mfr # 19060
Zoro # G501779563
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Rustic Iron
- Lamp Type E26
- Lamp Included No
- Number of Lights 9
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19060
- Zoro # G501779563
- UPC # 049694190604
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Rustic Iron |
Lamp Type | E26 |
Lamp Included | No |
Number of Lights | 9 |
Voltage | 120 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Description
Downrod Light,Rustic Iron,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9.2W A19 LED - 27K E26 Base - 220 Degree Beam - 12V-24VAC - 12V-34VDC (S25011)
- PROGRESS LIGHTING Avant LED Mini-Pendant, 9 W, Brushed Nickel (P5072-0930K9)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- SYLVANIA LED6MR16/DIM/830/FL35/GL/RP (78239)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany 320349 Meila 5 Light Black 16 in. Spherical Chandelier (320349)
- WAREHOUSE OF TIFFANY Warehouse Of Tiffany HM241-4BXI Heller Matte Black 4-Light Open Cage Lantern Chandelier (HM241/4BXI)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- CAL LIGHTING Akaki 60W X 6 Metal/Pine Wood Chandelier (Edison Bulbs Not Included) (FX-3706-6)
- CAL LIGHTING Margo 60W X 6 Metal Chandelier (Edison Bulbs Not Included) (FX-3711-6)
- Hunter Chandeliers