Shop All Pendants
Hunter
Downrod Light, Painted Modern Brass, 120
Mfr # 19018
Zoro # G101779338
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Painted Modern Brass
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 1
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Painted Modern Brass |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 1 |
Item | Shandelier Light, Mini Pendant |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Description
Downrod Light,Painted Modern Brass,120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LAMP CLAMP LED BLK3W 22"" (NHCLP-LED-BLK)
- SIGNIFY Hue Matte Low Voltage 15 W LED Spotlight (1746230V7)
- ILC Replacement for Delta Ultraviolet E/es/ep - Model 20 replacement light bulb lamp (E/ES/EP - MODEL 20 DELTA ULTRAVIOLET)
- NITECORE 1750 Lumen NVG Mountable Rechargeable Headlamp with Red/High CRI Light (HC65Mv2)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 100 W, Brushed Nickel (P5087-09)
- DESIGNERS FOUNTAIN Bronson 60 Watt 1 Light Brushed Nickel Mini-Pendant with Frosted Glass Shade (D278M-5P-BN)
- VAXCEL Outland 10in Outdoor Pendant Light Iron (T0349)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy (810082)
- Hunter Pendants