Shop All Chandeliers
Hunter
Downrod Light, Painted Concrete, 120 V,
Mfr # 19098
Zoro # G201779191
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Painted Concrete
- Lamp Type E12
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Number of Lights 4
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19098
- Zoro # G201779191
- UPC # 049694190987
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light, Linear Style |
Housing Finish | Painted Concrete |
Lamp Type | E12 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Number of Lights | 4 |
Voltage | 120 |
Lamp Included | No |
Standards | UL Listed |
Description
Downrod Light,Painted Concrete,120 V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-201PDQ6)
- ILB GOLD Bulb, HID Metal Halide Tubular, Replacement For Philips, Cdm-T 150W /942 (CDM-T 150W /942)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- LEVITON Keyless Lamphld660W125V (1403-W)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- ELEGANT LIGHTING Elegant Lighting LD8003D28BK 32.5 x 27.2 in. Axel 10 Light Black & Brass Chandelier (LD8003D28BK)
- CWI LIGHTING 6 Light Chandelier With Satin Gold Black Finish (1223P20-6-602)
- Z-LITE Aideen 7 Light Island/Billiard, Brushed Nickel & Matte Opal (6000-7L-BN)
- LALIA HOME 5-Light 20.5" Classic Contemporary Clear Glass and Metal Hanging Pendant Chandelier, Gold (LHP-3013-GL)
- Hunter Chandeliers