Shop All Pendants
Hunter
Downrod Light, Painted Concrete, 120 V,
Mfr # 19096
Zoro # G801779362
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Painted Concrete
- Lamp Type E12
- Voltage 120
- Number of Light Bulbs Required 4
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Painted Concrete |
Lamp Type | E12 |
Voltage | 120 |
Number of Light Bulbs Required | 4 |
Item | Pendant Ceiling Light |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Description
Downrod Light,Painted Concrete,120 V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zadro SA replacement light bulb lamp (SA ZADRO)
- STREAMLIGHT Tactical Lantern, LED, Orange (45857)
- WESTINGHOUSE 4 LGT Oak Bath Bar (66443)
- MAXIM LIGHTING 120V Control Dimmer Tuner Hard Wire or Plug In (88960BK)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- EUROFASE Yasmin Farmhouse 27" Round Outdoor 6-Light Chandelier, Aged Gold/Hand Blown Glass (42727-026)
- PROGRESS LIGHTING Metal Shade One-Light Pendant (P5094-31)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy Incandescent 60W Water Bottle Shaped Light Bulb (810111)
- ET2 Soji 1-Light 6" Wide Black / Gold Pendant Light (E25067-92BKGLD)
- Hunter Pendants