Shop All Pendants
Hunter
Downrod Light, Painted Concrete, 120 V,
Mfr # 19094
Zoro # G201779283
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Painted Concrete
- Lamp Type E12
- Voltage 120
- Number of Light Bulbs Required 4
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Painted Concrete |
Lamp Type | E12 |
Voltage | 120 |
Number of Light Bulbs Required | 4 |
Item | Pendant Ceiling Light |
Standards | UL Listed |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Painted Concrete,120 V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT LED Table Clamp Magnifier Lamp 110V (MA-1209LA)
- ILC Replacement for Spectronics Ble-1t158 replacement light bulb lamp (BLE-1T158 SPECTRONICS)
- VICTORY LIGHT LED Magnifying Lamp (VLU9VSL40203SC)
- SATCO 15 W F10 Incandescent - Clear - 1500 Hours - 110L - Candelabra Base - 120V (S3360)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- BRILLIANTBULB LED Pendant with Crystal Glass - Matte Brushed Gun Metal (BR2690110)
- ACCESS LIGHTING Champagne, Pendant, Oil Rubbed Bronze Finish, Maya Glass (28012-1C-ORB/MYA)
- MAXIM Cora 1-Light 8.75" Wide Black / Gold Pendant Light (11022BKGLD)
- STARLINKS Starlinks CK06 Basking Draca Pendant - Money & Luck (CK06)
- MILLENNIUM Matte Black Pendant (3244-MB)
- Hunter Pendants