Shop All Pendants
Hunter
Downrod Light, Painted Concrete, 120 V,
Mfr # 19092
Zoro # G601779395
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Painted Concrete
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 1
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Housing Finish | Painted Concrete |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 1 |
Item | Pendant Ceiling Light |
Standards | UL Listed |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Painted Concrete,120 V,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 11W (75W Equivalent) 1100LM 5000K Bright White Dimmable E26 Base 6-Pack (LR21433-6PK)
- ILC Replacement for GE General Electric G.E Fle26/2/r40xl replacement light bulb lamp (FLE26/2/R40XL GE GENERAL ELECTRIC G.E)
- CARSON OPTICAL Carson® LV-10 LumiVisor„¢ LED Lighted 2x/3x/5x/6x Head Worn Magnifier (LV-10)
- METALUX Gr8 2 Lmp, U6, 2X2 Fl Trof, Elt Bal, T8 (2GR8-2U6T8A-UNV-EB81-U)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- WESTINGHOUSE Pendant 60W Mini Turn Knob Nolan ORB Open Metal Cage Shade (6323600)
- DWELED Banded 9in LED Pendant 3000K in Black (PD-689)
- VAXCEL Da Vinci 10in Mini Pendant Bronze (PD5024OBB)
- BESA LIGHTING Gala Cord Pendant, Natural, Satin Nickel, 1x9W LED (1JT-GALANA-LED-SN)
- Hunter Pendants