Shop All Chandeliers
Hunter
Downrod Light, Onyx Bengal, 120 V, UL Li
Mfr # 19210
Zoro # G401779564
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Onyx Bengal
- Lamp Type E26
- Lamp Included No
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19210
- Zoro # G401779564
- UPC # 049694192103
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Onyx Bengal |
Lamp Type | E26 |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Voltage | 120 |
Standards | UL Listed |
Number of Lights | 6 |
Description
Downrod Light,Onyx Bengal,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, 8.0W, 1000 lm, Frosted Finish (8T5HE/22-830/IF10/G/DIM 10/1)
- DUAL-LITE Photoluminescent Double-Face Brushed Alm. Exit Sign 50FT View Distance (DPLPM50DBA)
- KEYSTONE TECHNOLOGIES HID LED, 18 W, 27 W, 36 W, EX39 (KT-LED36PSHID-EX39-8CSB-D)
- SATCO 8W LED MR16 5000K 15' beam GU5.3 12V (S8639)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- Z-LITE Willow 5 Light Chandelier, Matte Black, Inner White & Outer Clear (426-5-MB)
- DESIGNERS FOUNTAIN Elements 6-Light Charcoal Interior Incandescent Chandelier (86586-CHA)
- DESIGNERS FOUNTAIN Avara 4 Light Traditional Oil Rubbed Bronze with White Fabric Shade Chandelier For Dining Rooms (88684-ORB)
- TROY Florian Chandelier (F4440-GsW)
- VAXCEL INTERNATIONAL Sierra 3L Mini Chandelier (H0172)
- Hunter Chandeliers