Shop All Chandeliers
Hunter
Downrod Light, Noble Bronze, 120 V, UL L
Mfr # 19162
Zoro # G501779594
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Lamp Type E26
- Number of Lights 6
- Lamp Included No
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19162
- Zoro # G501779594
- UPC # 049694191625
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light |
Housing Finish | Noble Bronze |
Lamp Type | E26 |
Number of Lights | 6 |
Lamp Included | No |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Voltage | 120 |
Description
Downrod Light,Noble Bronze,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Czx/dab replacement light bulb lamp (CZX/DAB GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Mc150t7.5/u/g12/940 PB replacement light bulb lamp (MC150T7.5/U/G12/940 PB SYLVANIA)
- FEIT ELECTRIC LED FLM E12 DL 60W 2PK (BPCFF60950CAFL2)
- WESTINGHOUSE Ceiling Medallion 16In Smooth Molded Plastic White Finish (7773200)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- LIVEX LIGHTING Brushed NickelChandelier, 4 Light (49344-91)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- Z-LITE Joliet 5 Light Chandelier, Olde Brass & Clear (473-5OBR)
- CRYSTORAMA Three Light Olde Silver Up Mini Chandelier (9225-OS)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- Hunter Chandeliers