Shop All Pendants
Hunter
Downrod Light, Noble Bronze, 120 V, UL L
Mfr # 19106
Zoro # G201779566
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 1
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Noble Bronze |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 1 |
Item | Pendant Ceiling Light |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Lamp Included | No |
Description
Downrod Light,Noble Bronze,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Brass Socket 3 Way Holdr (07090-0PG)
- BAYCO BAYCO Work Light Lamp (SL-513-BULB)
- LITHONIA LIGHTING LED Stairwell Fixture, With Sensor, 3500K (WL4 20L EZ1 LP835 N100 NES7 DIM10)
- LIGHT EFFICIENT DESIGN HID LED, 11 W, Medium Screw (E26) (LED-8037E345-A)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- WESTINGHOUSE Pendant 60W Mini, Brushed Nickel Clear Crackle Glass (6105700)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- WESTINGHOUSE Pendant 60W Mini Hammered Copper Shade (6105400)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- MAXIM Vector 4-Light 24" Wide Weathered Oak / Antique Brass Pendant Light (12254WOAB)
- Hunter Pendants