Shop All Pendants
Hunter
Downrod Light, Noble Bronze, 120 V, UL L
Mfr # 19103
Zoro # G201779504
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Painted Concrete
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 2
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Painted Concrete |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 2 |
Item | Pendant Ceiling Light |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Description
Downrod Light,Noble Bronze,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- AMERICAN LIGHTING LED Rope Light, 70.5W, Amber, 825 lm, 120V (38NH55)
- ILC Replacement for Martin Professional MAC 600nt replacement light bulb lamp (MAC 600NT MARTIN PROFESSIONAL)
- TRACERLINE Tracerline HBF-TPOPUV Optimax UV Leak Detection Flashlight (HBF-TPOPUV)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19106)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- VAXCEL Milano Mini Pendant Smoky Fire Glass (P0178)
- STARLINKS Starlinks COM06 Draco Pendant - Stability & Progress By Anne Stokes (COM06)
- VAXCEL Milano Mini Pendant Nickle (P0176)
- DWELED Elementum 11in LED Pendant 3000K in Satin Nickel (PD-266)
- Hunter Pendants