Shop All Pendants
Hunter
Downrod Light, Noble Bronze, 120 V, UL L
Mfr # 19041
Zoro # G901779217
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 6
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Noble Bronze |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 6 |
Item | Chandelier Ceiling Light |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Description
Downrod Light,Noble Bronze,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 33848a replacement light bulb lamp (33848A DAMAR)
- SATCO 12W LED Downlight, Gimbal 3.5 in, CCT Select, Round, Remote Driver, White, 840L 120V (S11624R1)
- ILC Replacement for Damar 200a2399cl 130v Clear replacement light bulb lamp, 4PK (200A2399CL 130V CLEAR DAMAR)
- PROGRESS LIGHTING Cylinder Lens Collection Black 6-Inch Square Cylinder Cover (P860047-031)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- ACCESS LIGHTING Simplicite, Pendant, Black Chrome Finish, Clear Glass (63990-BCH/CLR)
- BESA LIGHTING Pera 6 Cord Pendant, Amber Cloud, Satin Nickel Finish, 1x5W LED (1XT-171318-LED-SN)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- BULBRITE 1-Light Antique Contemporary Pendant Socket and Canopy LED 4W Glacier Grand Filament Nostalgic Bulb (810126)
- ELCO LIGHTING Low Voltage Pendants (E20FR)
- Hunter Pendants