Shop All Pendants
Hunter
Downrod Light, Natural Iron, 120 V, UL Lis
Mfr # 19081
Zoro # G301779251
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron, Silver Leaf
- Lamp Type E12
- Voltage 120
- Number of Light Bulbs Required 4
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Natural Iron, Silver Leaf |
Lamp Type | E12 |
Voltage | 120 |
Number of Light Bulbs Required | 4 |
Item | Pendant Ceiling Light, Lantern Style |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Lamp Included | No |
Description
Downrod Light,Natural Iron,120 V,UL Lis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 67512 replacement light bulb lamp (67512 OSRAM SYLVANIA)
- LUMAPRO LUMAPRO Compact Fluorescent Yellow Hand Lamp (5NRX9)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1091)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- DESIGNERS FOUNTAIN Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade (89030-SP)
- NUVO Fixure, Pendant, 1-Light, Incandescent, 100W, 120V, A19, Medium Base, Style: Industrial (60/7202)
- VAXCEL Milano Mini Pendant Marble Swirl Glass (P0175)
- WESTINGHOUSE Pendant Outdoor 60W Crestview, Textured Black Clear Seeded Glass (6334800)
- VAXCEL Huntley 6in Mini Pendant Satin Nickel (P0154)
- Hunter Pendants