Shop All Pendants
Hunter
Downrod Light, Natural Iron, 120 V, UL Lis
Mfr # 19080
Zoro # G401779199
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron, Gold Leaf
- Lamp Type E12
- Voltage 120
- Number of Light Bulbs Required 4
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Natural Iron, Gold Leaf |
Lamp Type | E12 |
Voltage | 120 |
Number of Light Bulbs Required | 4 |
Item | Pendant Ceiling Light, Lantern Style |
Standards | UL Listed |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Downrod Light,Natural Iron,120 V,UL Lis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Monterey 3 Light Antique Brass Outdoor Post Top Lantern (2354-01)
- LUXRITE 4 Inch Ultra Thin LED Recessed Downlights 5 CCT Selectable 2700K-5000K 10W 750LM Dimmable 16-Pack (LR23756-16PK)
- ILC Replacement for Iwasaki Nh360ce replacement light bulb lamp (NH360CE IWASAKI)
- COLUMBIA LIGHTING LED 4 ft. Wraparound Fixture, 4500 lm, 37W (CWP4-4040)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- Z-LITE Ayra 1 Light Pendant, Brushed Nickel & Clear (488P8-BN)
- NUVO Chassis 1-Light Mini Pendant Fixture - Copper Brushed Brass Finish with Matte Black Frame (60/6641)
- BESA LIGHTING Kristall 8 Cord Pendant, Amber, Satin Nickel Finish, 1x9W LED (1JT-461682-LED-SN)
- Z-LITE Astra 1 Light Pendant, Gloss White & Pink (204-10)
- Hunter Pendants